

€85.88/ pieceexcl. VAT
€103.91incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €85.88 | - |
10+ | €70.98 | 17.35% |
25+ | €61.56 | 28.32% |
50+ | €54.61 | 36.42% |
100+ | €50.39 | 41.33% |
200+ | €48.30 | 43.76% |
500+ | €43.43 | 49.42% |
1000+ | €38.67 | 54.98% |
2500+ | €37.94 | 55.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUME-05 |
Shaft diameter | 16 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | No |