

€84.59/ pieceexcl. VAT
€102.35incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.59 | - |
10+ | €70.74 | 16.37% |
25+ | €61.35 | 27.47% |
50+ | €54.45 | 35.62% |
100+ | €49.48 | 41.51% |
200+ | €46.38 | 45.17% |
500+ | €43.28 | 48.83% |
1000+ | €37.11 | 56.13% |
2500+ | €27.82 | 67.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | RJUME-05 |
Shaft diameter | 12 mm |
Model | Adjustable |
Relubrication facility | No |
With sealing | No |