

€20.65/ pieceexcl. VAT
€24.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.65 | - |
10+ | €14.46 | 29.99% |
25+ | €10.83 | 47.56% |
50+ | €8.66 | 58.05% |
100+ | €7.37 | 64.31% |
200+ | €6.27 | 69.64% |
500+ | €5.64 | 72.68% |
1000+ | €5.15 | 75.07% |
2500+ | €4.75 | 77.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210RLM-1020-70 |
Shaft diameter | 10.1 mm |
Outer Diameter | 20 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Maintenance | Maintenance-free |