

€18.47/ pieceexcl. VAT
€22.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.47 | - |
10+ | €12.92 | 30.04% |
25+ | €9.69 | 47.53% |
50+ | €7.79 | 57.82% |
100+ | €6.61 | 64.20% |
200+ | €5.61 | 69.65% |
500+ | €5.04 | 72.74% |
1000+ | €4.64 | 74.90% |
2500+ | €4.24 | 77.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210RLM-0818-70 |
Shaft diameter | 8.1 mm |
Outer Diameter | 18 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Maintenance | Maintenance-free |