

€12.08/ pieceexcl. VAT
€14.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.08 | - |
10+ | €8.47 | 29.87% |
25+ | €6.35 | 47.48% |
50+ | €5.07 | 58.02% |
100+ | €4.31 | 64.31% |
200+ | €3.67 | 69.65% |
500+ | €3.29 | 72.80% |
1000+ | €3.06 | 74.69% |
2500+ | €2.79 | 76.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210RLM-0814-70 |
Shaft diameter | 8.1 mm |
Outer Diameter | 14 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Maintenance | Maintenance-free |