

€9.80/ pieceexcl. VAT
€11.86incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.80 | - |
10+ | €6.86 | 30.04% |
25+ | €5.15 | 47.48% |
50+ | €4.12 | 57.95% |
100+ | €3.50 | 64.34% |
200+ | €2.96 | 69.77% |
500+ | €2.66 | 72.87% |
1000+ | €2.47 | 74.81% |
2500+ | €2.24 | 77.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210RLM-0812-70 |
Shaft diameter | 8.1 mm |
Outer Diameter | 12 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Maintenance | Maintenance-free |