

€11.17/ pieceexcl. VAT
€13.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.17 | - |
10+ | €7.83 | 29.93% |
25+ | €5.87 | 47.45% |
50+ | €4.69 | 57.99% |
100+ | €3.99 | 64.29% |
200+ | €3.40 | 69.56% |
500+ | €3.08 | 72.45% |
1000+ | €2.81 | 74.83% |
2500+ | €2.57 | 77.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210RLM-0612-70 |
Shaft diameter | 6.1 mm |
Outer Diameter | 12 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Maintenance | Maintenance-free |