IGUS

IGUS Knife edge roller Maintenance-free iglidur® P210 P210RLM-0409-50

  • ERIKS:13569228
Image 1
Save to list

€8.09/ pieceexcl. VAT

€9.79incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.09

-

10+

€5.66

30.05%

25+

€4.54

43.90%

50+

€3.40

57.98%

100+

€2.87

64.55%

200+

€2.47

69.48%

500+

€2.20

72.77%

1000+

€2.01

75.12%

2500+

€1.86

77.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
P210RLM-0409-50
Shaft diameter
4.1 mm
Outer Diameter
9 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® P210
Maintenance
Maintenance-free