

€7.58/ pieceexcl. VAT
€9.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.58 | - |
10+ | €5.32 | 29.82% |
25+ | €3.99 | 47.37% |
50+ | €3.19 | 57.89% |
100+ | €2.72 | 64.16% |
200+ | €2.28 | 69.92% |
500+ | €2.09 | 72.43% |
1000+ | €1.90 | 74.94% |
2500+ | €1.77 | 76.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | P210RLM-0309-50 |
Shaft diameter | 3.1 mm |
Outer Diameter | 9 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® P210 |
Maintenance | Maintenance-free |