

€21.72/ pieceexcl. VAT
€26.28incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.72 | - |
10+ | €15.20 | 30.01% |
25+ | €11.42 | 47.42% |
50+ | €9.06 | 58.27% |
100+ | €7.71 | 64.48% |
200+ | €6.57 | 69.73% |
500+ | €5.91 | 72.79% |
1000+ | €5.40 | 75.15% |
2500+ | €4.96 | 77.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1RLM-0818-70 |
Shaft diameter | 8.1 mm |
Outer Diameter | 18 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Maintenance | Maintenance-free |