

€11.13/ pieceexcl. VAT
€13.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.13 | - |
10+ | €7.79 | 30.03% |
25+ | €5.87 | 47.27% |
50+ | €4.67 | 58.02% |
100+ | €3.97 | 64.33% |
200+ | €3.40 | 69.45% |
500+ | €3.06 | 72.53% |
1000+ | €2.79 | 74.91% |
2500+ | €2.57 | 76.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1RLM-0511-70 |
Shaft diameter | 5.1 mm |
Outer Diameter | 11 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Maintenance | Maintenance-free |