

€8.11/ pieceexcl. VAT
€9.81incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.11 | - |
10+ | €5.64 | 30.44% |
25+ | €4.28 | 47.31% |
50+ | €3.40 | 58.08% |
100+ | €2.87 | 64.64% |
200+ | €2.47 | 69.56% |
500+ | €2.20 | 72.83% |
1000+ | €2.03 | 74.94% |
2500+ | €1.88 | 76.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | H1RLM-0409-50 |
Shaft diameter | 4.1 mm |
Outer Diameter | 9 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® H1 |
Maintenance | Maintenance-free |