

€29.18/ pieceexcl. VAT
€35.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.18 | - |
10+ | €20.43 | 30.01% |
25+ | €15.31 | 47.53% |
50+ | €12.26 | 58.01% |
100+ | €10.41 | 64.32% |
200+ | €8.85 | 69.66% |
500+ | €7.96 | 72.72% |
1000+ | €7.30 | 75.00% |
2500+ | €6.71 | 77.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350RLM-0818-70 |
Shaft diameter | 8.1 mm |
Outer Diameter | 18 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Maintenance | Maintenance-free |