

€21.93/ pieceexcl. VAT
€26.54incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.93 | - |
10+ | €15.35 | 29.98% |
25+ | €11.50 | 47.57% |
50+ | €9.22 | 57.97% |
100+ | €7.85 | 64.21% |
200+ | €6.67 | 69.58% |
500+ | €6.00 | 72.62% |
1000+ | €5.47 | 75.04% |
2500+ | €5.04 | 77.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350RLM-0614-70 |
Shaft diameter | 6.1 mm |
Outer Diameter | 14 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Maintenance | Maintenance-free |