

€16.00/ pieceexcl. VAT
€19.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.00 | - |
10+ | €11.17 | 30.17% |
25+ | €8.40 | 47.51% |
50+ | €6.71 | 58.08% |
100+ | €5.70 | 64.37% |
200+ | €4.85 | 69.71% |
500+ | €4.35 | 72.80% |
1000+ | €4.01 | 74.94% |
2500+ | €3.67 | 77.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350RLM-0612-70 |
Shaft diameter | 6.1 mm |
Outer Diameter | 12 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Maintenance | Maintenance-free |