

€10.34/ pieceexcl. VAT
€12.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.34 | - |
10+ | €7.24 | 29.96% |
25+ | €5.42 | 47.61% |
50+ | €4.33 | 58.09% |
100+ | €3.69 | 64.34% |
200+ | €3.15 | 69.49% |
500+ | €2.81 | 72.79% |
1000+ | €2.58 | 75.00% |
2500+ | €2.38 | 77.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350RLM-0309-50 |
Shaft diameter | 3.1 mm |
Outer Diameter | 9 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A350 |
Maintenance | Maintenance-free |