IGUS

IGUS Knife edge roller Maintenance-free iglidur® A180 A180RLM-1020-70

  • ERIKS:13569216
Image 1
Save to list

€15.71/ pieceexcl. VAT

€19.01incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.71

-

10+

€11.00

29.99%

25+

€8.23

47.64%

50+

€6.61

57.92%

100+

€5.61

64.33%

200+

€4.75

69.77%

500+

€4.29

72.67%

1000+

€3.91

75.09%

2500+

€3.59

77.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A180RLM-1020-70
Shaft diameter
10.1 mm
Outer Diameter
20 mm
Width
70 mm
With collar
No
Material outer sheath
iglidur® A180
Maintenance
Maintenance-free