

€14.74/ pieceexcl. VAT
€17.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.74 | - |
10+ | €10.32 | 30.03% |
25+ | €7.77 | 47.29% |
50+ | €6.19 | 57.99% |
100+ | €5.28 | 64.18% |
200+ | €4.48 | 69.59% |
500+ | €4.03 | 72.68% |
1000+ | €3.69 | 75.00% |
2500+ | €3.40 | 76.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180RLM-0818-70 |
Shaft diameter | 8.1 mm |
Outer Diameter | 18 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Maintenance | Maintenance-free |