IGUS

IGUS Knife edge roller Maintenance-free iglidur® A180 A180RLM-0814-70

  • ERIKS:13569214
Image 1
Save to list

€10.64/ pieceexcl. VAT

€12.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.64

-

10+

€7.45

30.00%

25+

€5.59

47.50%

50+

€4.48

57.86%

100+

€3.82

64.11%

200+

€3.23

69.64%

500+

€2.89

72.86%

1000+

€2.64

75.18%

2500+

€2.47

76.79%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A180RLM-0814-70
Shaft diameter
8.1 mm
Outer Diameter
14 mm
Width
70 mm
With collar
No
Material outer sheath
iglidur® A180
Maintenance
Maintenance-free