

€8.87/ pieceexcl. VAT
€10.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.87 | - |
10+ | €6.21 | 29.98% |
25+ | €4.66 | 47.54% |
50+ | €3.72 | 58.03% |
100+ | €3.17 | 64.24% |
200+ | €2.72 | 69.38% |
500+ | €2.43 | 72.59% |
1000+ | €2.20 | 75.16% |
2500+ | €2.03 | 77.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180RLM-0812-70 |
Shaft diameter | 8.1 mm |
Outer Diameter | 12 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Maintenance | Maintenance-free |