IGUS

IGUS Knife edge roller Maintenance-free iglidur® A180 A180RLM-0514-70

  • ERIKS:13569210
Image 1
Save to list

€12.03/ pieceexcl. VAT

€14.56incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.03

-

10+

€8.42

30.02%

25+

€6.31

47.55%

50+

€5.04

58.14%

100+

€4.29

64.30%

200+

€3.65

69.67%

500+

€3.27

72.83%

1000+

€3.00

75.04%

2500+

€2.77

76.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A180RLM-0514-70
Shaft diameter
5.1 mm
Outer Diameter
14 mm
Width
70 mm
With collar
No
Material outer sheath
iglidur® A180
Maintenance
Maintenance-free