

€8.84/ pieceexcl. VAT
€10.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.84 | - |
10+ | €6.18 | 30.11% |
25+ | €4.64 | 47.53% |
50+ | €3.72 | 57.85% |
100+ | €3.15 | 64.30% |
200+ | €2.66 | 69.89% |
500+ | €2.43 | 72.47% |
1000+ | €2.20 | 75.05% |
2500+ | €2.03 | 76.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A180RLM-0511-70 |
Shaft diameter | 5.1 mm |
Outer Diameter | 11 mm |
Width | 70 mm |
With collar | No |
Material outer sheath | iglidur® A180 |
Maintenance | Maintenance-free |