IGUS

IGUS Knife edge roller Maintenance-free iglidur® A180 A180RLM-0409-50

  • ERIKS:13569208
Image 1
Save to list

€6.50/ pieceexcl. VAT

€7.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.50

-

10+

€4.54

30.12%

25+

€3.42

47.37%

50+

€2.74

57.89%

100+

€2.32

64.33%

200+

€1.98

69.59%

500+

€1.79

72.51%

1000+

€1.62

75.15%

2500+

€1.48

77.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A180RLM-0409-50
Shaft diameter
4.1 mm
Outer Diameter
9 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® A180
Maintenance
Maintenance-free