

€65.53/ pieceexcl. VAT
€79.29incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.53 | - |
10+ | €64.49 | 1.59% |
25+ | €60.48 | 7.71% |
50+ | €56.53 | 13.74% |
100+ | €53.71 | 18.03% |
200+ | €47.12 | 28.10% |
500+ | €46.63 | 28.85% |
1000+ | €45.75 | 30.18% |
2500+ | €44.67 | 31.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® Q |
Type | QJFM-01 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |