

€184.13/ pieceexcl. VAT
€222.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €184.13 | - |
10+ | €173.47 | 5.79% |
25+ | €153.25 | 16.77% |
50+ | €148.68 | 19.25% |
100+ | €144.21 | 21.68% |
200+ | €139.86 | 24.04% |
500+ | €135.68 | 26.31% |
1000+ | €131.61 | 28.52% |
2500+ | €127.66 | 30.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-02 |
Shaft diameter | 50 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |