

€54.32/ pieceexcl. VAT
€65.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.32 | - |
10+ | €51.21 | 5.74% |
25+ | €48.01 | 11.61% |
50+ | €44.88 | 17.38% |
100+ | €37.07 | 31.76% |
200+ | €32.76 | 39.70% |
500+ | €28.94 | 46.73% |
1000+ | €20.06 | 63.06% |
2500+ | €19.68 | 63.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-02 |
Shaft diameter | 16 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |