

€51.11/ pieceexcl. VAT
€61.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.11 | - |
10+ | €48.91 | 4.31% |
25+ | €45.89 | 10.22% |
50+ | €42.86 | 16.13% |
100+ | €35.47 | 30.59% |
200+ | €31.31 | 38.74% |
500+ | €27.66 | 45.87% |
1000+ | €22.50 | 55.99% |
2500+ | €18.94 | 62.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-02-LL |
Shaft diameter | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |