

€121.05/ pieceexcl. VAT
€146.47incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €121.05 | - |
10+ | €114.17 | 5.68% |
25+ | €108.13 | 10.67% |
50+ | €103.82 | 14.24% |
100+ | €96.56 | 20.23% |
200+ | €85.31 | 29.52% |
500+ | €75.35 | 37.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-01 |
Shaft diameter | 40 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |