

€55.67/ pieceexcl. VAT
€67.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.67 | - |
10+ | €52.46 | 5.77% |
25+ | €49.19 | 11.64% |
50+ | €45.96 | 17.44% |
100+ | €37.96 | 31.81% |
200+ | €33.53 | 39.76% |
500+ | €29.62 | 46.79% |
1000+ | €27.46 | 50.68% |
2500+ | €25.27 | 54.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-01 |
Shaft diameter | 20 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |