

€43.78/ pieceexcl. VAT
€52.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.78 | - |
10+ | €41.25 | 5.77% |
25+ | €38.61 | 11.81% |
50+ | €36.14 | 17.45% |
100+ | €31.18 | 28.78% |
200+ | €27.55 | 37.07% |
500+ | €24.32 | 44.44% |
1000+ | €16.43 | 62.46% |
2500+ | €16.13 | 63.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | DryLin® R |
Type | FJUM-01 |
Shaft diameter | 10 mm |
Model | Closed |
Relubrication facility | No |
With sealing | No |