




€123.10/ pieceexcl. VAT
€148.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.10 | - |
10+ | €93.18 | 24.31% |
25+ | €76.93 | 37.51% |
50+ | €67.36 | 45.28% |
100+ | €64.07 | 47.95% |
200+ | €54.38 | 55.83% |
500+ | €50.27 | 59.16% |
1000+ | €47.56 | 61.37% |
2500+ | €43.99 | 64.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-7580-50 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 50 mm |
Flange diameter | 88 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |