




€113.16/ pieceexcl. VAT
€136.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €113.16 | - |
10+ | €84.72 | 25.13% |
25+ | €70.70 | 37.53% |
50+ | €62.89 | 44.43% |
100+ | €60.04 | 46.94% |
200+ | €50.41 | 55.46% |
500+ | €46.23 | 59.15% |
1000+ | €43.55 | 61.52% |
2500+ | €40.68 | 64.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-6065-50 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
Flange diameter | 73 mm |
Flange thickness | 2.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |