




€102.87/ pieceexcl. VAT
€124.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €102.87 | - |
10+ | €77.71 | 24.46% |
25+ | €64.05 | 37.74% |
50+ | €56.03 | 45.53% |
100+ | €53.26 | 48.23% |
200+ | €45.20 | 56.06% |
500+ | €41.80 | 59.36% |
1000+ | €39.54 | 61.56% |
2500+ | €36.59 | 64.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |