IGUS

IGUS Flanged bushing Maintenance-free iglidur® Z /iglidur® Z ZFM-5055-20

  • ERIKS:13567886
Image 1
Image 2
Image 1
Image 2
Save to list

€79.38/ pieceexcl. VAT

€96.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.38

-

10+

€67.98

14.36%

25+

€49.46

37.70%

50+

€41.91

47.20%

100+

€39.39

50.38%

200+

€33.46

57.85%

500+

€30.93

61.03%

1000+

€29.26

63.14%

2500+

€27.09

65.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZFM-5055-20
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
20 mm
Flange diameter
63 mm
Flange thickness
2 mm
With collar
Yes
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free