




€55.71/ pieceexcl. VAT
€67.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.71 | - |
10+ | €41.63 | 25.27% |
25+ | €33.93 | 39.09% |
50+ | €31.73 | 43.04% |
100+ | €30.17 | 45.84% |
200+ | €25.94 | 53.44% |
500+ | €24.15 | 56.65% |
1000+ | €22.97 | 58.77% |
2500+ | €22.10 | 60.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |