




€39.94/ pieceexcl. VAT
€48.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.94 | - |
10+ | €29.68 | 25.69% |
25+ | €24.13 | 39.58% |
50+ | €20.96 | 47.53% |
100+ | €19.82 | 50.38% |
200+ | €16.89 | 57.71% |
500+ | €15.69 | 60.70% |
1000+ | €14.90 | 62.70% |
2500+ | €13.83 | 65.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |