




€31.96/ pieceexcl. VAT
€38.67incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.96 | - |
10+ | €23.73 | 25.74% |
25+ | €19.38 | 39.36% |
50+ | €16.76 | 47.56% |
100+ | €15.83 | 50.48% |
200+ | €13.53 | 57.67% |
500+ | €12.56 | 60.70% |
1000+ | €11.91 | 62.72% |
2500+ | €11.04 | 65.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-4044-20 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |