




€26.32/ pieceexcl. VAT
€31.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.32 | - |
10+ | €19.10 | 27.44% |
25+ | €15.20 | 42.24% |
50+ | €13.00 | 50.61% |
100+ | €12.20 | 53.65% |
200+ | €10.36 | 60.65% |
500+ | €9.56 | 63.68% |
1000+ | €9.04 | 65.63% |
2500+ | €8.40 | 68.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
Flange diameter | 47 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |