




€26.85/ pieceexcl. VAT
€32.49incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.85 | - |
10+ | €19.51 | 27.32% |
25+ | €15.54 | 42.11% |
50+ | €13.32 | 50.39% |
100+ | €12.48 | 53.50% |
200+ | €10.62 | 60.44% |
500+ | €9.79 | 63.55% |
1000+ | €9.27 | 65.46% |
2500+ | €8.57 | 68.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-3034-37 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 37 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |