




€13.93/ pieceexcl. VAT
€16.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.93 | - |
10+ | €12.56 | 9.82% |
25+ | €10.96 | 21.28% |
50+ | €10.34 | 25.78% |
100+ | €9.90 | 28.92% |
200+ | €9.61 | 30.97% |
500+ | €8.99 | 35.47% |
1000+ | €8.59 | 38.34% |
2500+ | €8.04 | 42.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-3034-26 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 26 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |