




€13.89/ pieceexcl. VAT
€16.81incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.89 | - |
10+ | €12.08 | 13.00% |
25+ | €10.51 | 24.35% |
50+ | €9.23 | 33.52% |
100+ | €8.57 | 38.30% |
200+ | €8.13 | 41.45% |
500+ | €7.60 | 45.28% |
1000+ | €7.28 | 47.61% |
2500+ | €6.84 | 50.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |