




€13.79/ pieceexcl. VAT
€16.69incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.79 | - |
10+ | €12.03 | 12.81% |
25+ | €10.47 | 24.10% |
50+ | €9.16 | 33.61% |
100+ | €8.49 | 38.43% |
200+ | €7.94 | 42.42% |
500+ | €6.92 | 49.86% |
1000+ | €6.56 | 52.48% |
2500+ | €5.93 | 57.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-3034-16 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |