




€17.35/ pieceexcl. VAT
€20.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.35 | - |
10+ | €12.26 | 29.35% |
25+ | €9.54 | 45.02% |
50+ | €7.89 | 54.55% |
100+ | €7.30 | 57.94% |
200+ | €6.21 | 64.18% |
500+ | €5.62 | 67.58% |
1000+ | €5.36 | 69.11% |
2500+ | €5.04 | 70.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-2528-31 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 31.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |