




€15.49/ pieceexcl. VAT
€18.74incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.49 | - |
10+ | €10.81 | 30.18% |
25+ | €8.28 | 46.50% |
50+ | €6.94 | 55.21% |
100+ | €6.38 | 58.77% |
200+ | €5.43 | 64.91% |
500+ | €5.02 | 67.61% |
1000+ | €4.75 | 69.33% |
2500+ | €4.41 | 71.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |