




€14.19/ pieceexcl. VAT
€17.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.19 | - |
10+ | €9.84 | 30.66% |
25+ | €7.47 | 47.39% |
50+ | €6.21 | 56.22% |
100+ | €5.70 | 59.84% |
200+ | €4.85 | 65.86% |
500+ | €4.48 | 68.41% |
1000+ | €4.22 | 70.28% |
2500+ | €3.91 | 72.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-2528-16 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 16.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |