




€13.22/ pieceexcl. VAT
€16.00incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.22 | - |
10+ | €9.71 | 26.58% |
25+ | €7.41 | 43.97% |
50+ | €6.18 | 53.30% |
100+ | €5.66 | 57.18% |
200+ | €4.83 | 63.51% |
500+ | €4.37 | 66.95% |
1000+ | €4.14 | 68.68% |
2500+ | €3.76 | 71.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |