




€15.94/ pieceexcl. VAT
€19.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.94 | - |
10+ | €11.27 | 29.32% |
25+ | €8.65 | 45.77% |
50+ | €7.24 | 54.59% |
100+ | €6.67 | 58.16% |
200+ | €5.66 | 64.48% |
500+ | €5.19 | 67.46% |
1000+ | €4.94 | 69.01% |
2500+ | €4.64 | 70.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-2023-31 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 31.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |