IGUS

IGUS Flanged bushing Maintenance-free iglidur® Z /iglidur® Z ZFM-2023-21

  • ERIKS:13567868
Image 1
Image 2
Image 1
Image 2
Iglidur® Z Metric Flange Bearing Type F. Suitable for use in high temperature applications and where high radial loads and high surface speeds are present. Has a high thermal resistance.
Save to list

€14.19/ pieceexcl. VAT

€17.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.19

-

10+

€9.84

30.66%

25+

€7.47

47.39%

50+

€6.21

56.22%

100+

€5.70

59.84%

200+

€4.85

65.86%

500+

€4.48

68.41%

1000+

€4.22

70.28%

2500+

€3.91

72.42%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
ZFM-2023-21
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
21.5 mm
Flange diameter
30 mm
Flange thickness
1.5 mm
With collar
Yes
d1
20 mm
d2
23 mm
d3
30 mm
b1
21.5 mm
b2
1.5 mm
Material outer sheath
iglidur® Z
Tread material
iglidur® Z
Maintenance
Maintenance-free