




€11.99/ pieceexcl. VAT
€14.51incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.99 | - |
10+ | €8.51 | 29.00% |
25+ | €6.56 | 45.32% |
50+ | €5.13 | 57.21% |
100+ | €5.07 | 57.69% |
200+ | €4.52 | 62.28% |
500+ | €4.31 | 64.03% |
1000+ | €4.01 | 66.56% |
2500+ | €3.61 | 69.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |