




€11.40/ pieceexcl. VAT
€13.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.40 | - |
10+ | €8.15 | 28.50% |
25+ | €6.33 | 44.50% |
50+ | €5.40 | 52.67% |
100+ | €4.88 | 57.17% |
200+ | €4.43 | 61.17% |
500+ | €4.14 | 63.67% |
1000+ | €3.82 | 66.50% |
2500+ | €3.53 | 69.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ZFM-2023-155 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 15.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
Material outer sheath | iglidur® Z |
Tread material | iglidur® Z |
Maintenance | Maintenance-free |